This item is Discontinued.

Everede Tool Indexable Chamfer Mill, 0.688-1.471 Cap CHM-688-45

Indexable Chamfer Mill, 0.688-1.471 Cap (Discontinued)

  • Mfr # CHM-688-45
  • Zoro # G0921767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHM-688-45
Zoro #
G0921767
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut (In.)
0.391
Shank Dia. (In.)
3/4
Overall Length (In.)
3.0
Insert Thickness (In.)
3/16
Shank Length (In.)
2.0

Details

Number of Flutes
2
For Use With
2VMV3 Thru 2VMV5 And 2VMV7
Cutting Capacity (In.)
0.688 to 1.471
Shank
Weldon
Insert Shape
Parallelogram
Inscribed Circle (In.)
3/8
Chamfer (Deg.)
45
Included Angle (Deg.)
90
Includes
Insert Screw And Torx Key
Item
Indexable Chamfer Mill

Description

Indexable Chamfer Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.