Brass Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size

  • Mfr # 008045

  • Zoro # G0922004


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Body Material
Brass
For Use With
Dayton Solenoid Coils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
008045
Zoro #
G0922004
UPC #
190735278505
Country of Origin
Mexico

Dimensions

Overall Length
2 1/2 in
Overall Height
4 3/16 in
Orifice Diameter
1/2 in
Nominal Pipe Size
1/2 in

Details

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Body Material
Brass
For Use With
Dayton Solenoid Coils
Operation Type
Pilot Operated
Flow Range
7.8 to 55.3 gpm
Item
Solenoid Valve Less Coil
Airflow
77.0 to 458.5 scfm
Safe Working Water Pressure
300 psi
Standards
UL Listed
Application
Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
Seal Material
NBR
For Media
Air, Light Oil, Steam, Water
Inlet Connection Type
FPT
Compatible with Brand
Dayton
Environmental Rating
Indoor, Outdoor
Valve Positions
2-Position
Valve Body Style
Straight
Outlet Connection Type
FPT
Operating Pressure Differential Air/Inert Gas - Maximum
250 psi
Thread Type
FPT
Operating Pressure Differential Light Oil - Maximum
250 psi
Mounting Orientation
Horizontal or Vertical
Operating Temperature - Maximum
180 Degrees F
Airflow - Maximum
458.5 scfm
Coefficient of Volume (Cv)
3.5
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential - Minimum
5 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
250 psi
Operating Pressure Differential - Maximum
250 psi
Product Type
Industrial Solenoid Valve

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 1/2 in, Orifice Diameter 1/2 in, Coefficient of Volume (Cv) 3.5, Operating Pressure Differential - Minimum 5 psi, Operating Pressure Differential Air/Inert Gas - Maximum 250 psi, Operating Pressure Differential Water - Maximum 250 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.