Zoro Homepage
This item is Discontinued.
Victor Gas Regulator, Single, CGA-540, 5 to 125 psi, Use With: Oxygen 0781G9171

Gas Regulator, Single, CGA-540, 5 to 125 psi, Use With: Oxygen (Discontinued)

  • Mfr # 0781G9171
  • Zoro # G0922092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781G9171
Zoro #
G0922092
UPC #
716352118316
Country of Origin
China

Dimensions

Gauge Size
2-1/2"
Body Dia.
3.000"
Overall Length
7-1/2"

Details

Item
Gas Regulator
Gas Service
Oxygen
Stages
Single
Delivery Pressure Range
5 to 125 psi
Inlet Connection
CGA-540
Outlet Connection
9/16"-18 M RH
Body Material
Forged Brass
Application
Industrial
Regulator Capacity
Heavy Duty
Standards
Listed to UL252 by ETL
Supply Pressure Gauge
3000 psi
Coefficient of Volume
0.238
Regulator Supply Type
Cylinder
Max. Inlet Pressure
3000 psi
Series
350-125-540
Type
Heavy Duty

Description

Gas Regulator, Application Industrial, Body Material Forged Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.