Integrated Lock and Cable, Adjustable

  • Mfr # 8413DPF

  • Zoro # G0922372


product price:  $29.45
/ea

Key Features

Key Type
Different
Body Material
Braided Steel
Cable Length
6 ft
Cable Dia.
3/8 in
Uses
Generators, Ladders, Portable Construction Equipment, Power Tools, Trailers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8413DPF
Zoro #
G0922372
UPC #
071649209086
Country of Origin
China

Dimensions

Cable Length
6 ft
Cable Dia.
3/8 in
Cable Diameter
3/8 in

Details

Key Type
Different
Item
Cable Lock
Body Material
Braided Steel
Uses
Generators, Ladders, Portable Construction Equipment, Power Tools, Trailers
Cable Color
Black
Number of Keys
2
Body Color
Black
Weather Resistant
Yes
Lock Body Material
Steel
Keying
Keyed Different
Cable Coating
Vinyl
Locking Style
Keyed
Cable Material
Steel
Cable Lock Type
Adjustable Length Cable Locks
Environment
Indoor/Outdoor
Lock Body Shape
Rectangular

Description

Cable Lock, Locking Style Keyed, Adjustable Length Cable Locks, Cable Coating Vinyl, 3/8 in Cable Diameter, 6 ft Cable Length, Steel, Keying Keyed Different, Lock Brand MASTER LOCK, Weather Resistant Yes, Body Color Black, Cable Color Black, Number of Keys 2, Environment Indoor/Outdoor, Lock Body Material Steel, Lock Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.