Barrel Bolt, 304 SS, 1-1/16 In. W

  • Mfr # BS-90

  • Zoro # G0923054


product price:  $24.15
/ea

Key Features

Material
304 Stainless Steel
Finish
Satin/Nickel
Height
21/32 in
Width
1 1/16 in
Throw Size
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BS-90
Zoro #
G0923054
UPC #
-
Country of Origin
Japan

Dimensions

Height
21/32 in
Width
1 1/16 in
Throw Size
15/16 in
Bolt Head Dia.
9/32 in
Length
3 35/64 in
Overall Height
1 7/16 in
Bolt Head Diameter
5/16 in
Overall Width
4 15/16 in
Overall Length
5/8 in

Details

Material
304 Stainless Steel
Finish
Satin/Nickel
Item
Door Bolt
Hardware
Included
Includes
Fasteners, Strike Plate
Product Type
Barrel Bolt
Strike Type
Mortise, Surface
Includes Hardware
Hardware Included

Description

Door Bolt, Satin/Nickel Finish, Material 304 Stainless Steel, Length 3 35/64 in, Width 1 1/16 in, Height 21/32 in, Bolt Head Dia. 9/32 in, Throw Size 15/16 in, Chain Length Not Applicable, Hardware Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.