Antifatigue Mat, 70 ft. L x 2 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 495

  • Zoro # G0923111


product price:  $1,002.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Width
2 ft.
Thickness
9/16"
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
495
Zoro #
G0923111
UPC #
715411832910
Country of Origin
United States

Dimensions

Length
70 ft.
Width
2 ft.
Thickness
9/16"
Length (Straight Wireway)
70 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Application
Suitable For Dry Environments
Mat Backing Material
Closed Cell Vinyl Foam
Brake Fluid Resistant
No
Antimicrobial
Yes
Antifatigue
Yes
Oil Resistant
No
Mat Shape
Rectangle
Mat Surface Material
Vinyl
Weight
154 lb
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Fire Resistant
Edges
beveled
For Use With
Suitable For Dry Environments
Type
Anti-Fatigue Matting
Backing Material
Closed Cell Vinyl Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 70 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.