Center Mount Convex Mirror, 6 In. Dia
Mfr # 708515
Zoro # G0923167
product price:Â $13.59
/eaKey Features
Lighted
No
Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Dia. (In.)
6 in
Shape
Round
Motorized
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708515
Zoro #
G0923167
UPC #
728974127331
Country of Origin
Taiwan, Province of China
Dimensions
Dia. (In.)
6 in
Mirror Diameter
6 in
Mirror Size
6 in
Details
Lighted
No
Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Shape
Round
Item
Spot Mirror
Motorized
No
Material
Stainless Steel
Type
Blind Spot
Flat or Convex
Convex
Heated
No
Mirror Profile
Convex
Backing Material
Stainless Steel
Mirror Type
Blind Spot
Adjustable
Yes
Backing Finish
Stainless Steel
Mounting Style
Bracket and Bolts
Mirror Material
Glass
Backing Color
Silver
Mounting Hardware Included
Yes
Lighting Option
Not Lighted
For Vehicle Side
Driver, Passenger
Description
Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Adjustable Yes, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 6 in, Mirror Material Glass, Mirror Size 6 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.