Antifatigue Mat, 9 ft. L x 2 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow
Mfr # 495
Zoro # G0923489
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Thickness
9/16"
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
495
Zoro #
G0923489
UPC #
715411833689
Country of Origin
United States
Dimensions
Length
9 ft.
Width
2 ft.
Thickness
9/16"
Length (Straight Wireway)
9 ft
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Application
Suitable For Dry Environments
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Antimicrobial
Yes
Mat Shape
Rectangle
Brake Fluid Resistant
No
Weight
19.8 lb
Antifatigue
Yes
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Type
Anti-Fatigue Matting
Backing Material
Closed Cell Vinyl Foam
Description
Antifatigue Mat, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 9 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.