Zoro Homepage
This item is Discontinued.
Peerless Industries Universal Tilt Wall Mount, Cap 80 lb PT630

Universal Tilt Wall Mount, Cap 80 lb (Discontinued)

  • Mfr # PT630
  • Zoro # G0923535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT630
Zoro #
G0923535
UPC #
735029264439
Country of Origin
United States

Dimensions

Overall Height (In.)
4-3/4
Overall Width (In.)
4-3/4
Overall Depth (In.)
2-1/4

Details

Item
TV Wall Mount
Type
Tilt
Color
Black
Construction
Steel
Max. Extension
+15/-5"
For Use With
10 to 24 in Screens
Finish
High Gloss
Load Capacity (Lb.)
80
Mounting
Wall Mount
Includes
Universal screen adapter to accommodate VESA 75 and 100 mounting holes
Standards
UL Certified
Features
Holds screen 2.2" from wall

Description

TV Wall Mount, Color Black, Finish High Gloss, Features Holds screen 2.2 in from wall, Includes Universal screen adapter to accommodate VESA 75 and 100 mounting holes, Standards UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.