Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1JEY4
Zoro #
G0924673
UPC #
-
Country of Origin
Canada
Dimensions
Door Leaf Thickness
0.075 in
Pin Dia.
1/4 in
Frame Leaf Thickness
0.075 in
Length
4 ft
Overall Knuckle Height
1 in
Width
3"
Length (Straight Wireway)
4 ft
Details
Item
Continuous Hinge
Finish
Stainless steel
Holes per Leaf
0
Material
Stainless Steel
Mounting
Full Surface
Range of Motion
180 Degrees
Hardware
Not included
Pin Material
Steel
Holes
Without
Pin Type
Nonremovable
Color
Natural
Description
Continuous Hinge, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1 in Overall Knuckle Height, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.