
Flat Ribbed Mirror
Mfr # 16092
Zoro # G0925644
product price:Â $24.89
/eaKey Features
Type
West Coast
Total Length (In.)
16 in
Mirror Size (In.)
7 in
Shape
Rectangular
Motorized
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16092
Zoro #
G0925644
UPC #
089373000336
Country of Origin
Taiwan, Province of China
Dimensions
Total Length (In.)
16 in
Mirror Size (In.)
7 in
Mirror Size
16 in x 7 in
Mirror Width
7 in
Mirror Height
16 in
Details
Item
Truck Mirror - Flat Ribbed Back
Type
West Coast
Shape
Rectangular
Motorized
No
Heated
No
Backing Finish
Powder Coated
Mirror Type
West Coast
Backing Material
Stainless Steel; Steel
Mirror Profile
Flat
Mirror Material
Glass
Backing Color
Black
Mounting Style
Bracket and Bolts
Standards
FMVSS 111
For Vehicle Side
Driver, Passenger
Description
Truck Mirror - Flat Ribbed Back, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Black, Backing Finish Powder Coated, Backing Material Stainless Steel; Steel, Mirror Height 16 in, Mirror Material Glass, Mirror Size 16 in x 7 in, Mirror Width 7 in, Mirror Type West Coast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.