Flat Washer, For Screw Size 5/16" , 339 Stainless Steel Plain Finish, 25 PK

  • Mfr # WAS50551

  • Zoro # G0925723


product price:  $20.59
/pk 25, $0.82/ea

Key Features

Material
339 Stainless Steel
Finish
Plain
For Screw Size
5/16"
Outside Diameter
7/8 in
Minimum Thickness
0.064 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAS50551
Zoro #
G0925723
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16"
Outside Diameter
7/8 in
Minimum Thickness
0.064 in
Maximum Thickness
0.104 in
Inside Diameter
0.375 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
339 Stainless Steel
Finish
Plain
Standards
USS Standard
System of Measurement
Inch
Rockwell Hardness
B70
Washer Material Grade
316
Type
USS Flat Washer
Application
General Purpose
Thickness Tolerance
-0.014 in/ +0.005 in
Dimensional Standards
ANSI B18.21.1
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Solvent-Resistant, Salt Water-Resistant
Material Grade/Class
316
Pack Size
Small Pack
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
For Use With
Screws and Studs
Washer Type
Large Outside Diameter
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

USS Washer, Flat Washer Type SAE, Dimensional Standards ANSI B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.375 in, Outside Diameter 7/8 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.