Antifatigue Mat, 12 ft. L x 2 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black
Mfr # 497
Zoro # G0926523
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Thickness
1"
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
497
Zoro #
G0926523
UPC #
715411656172
Country of Origin
United States
Dimensions
Length
12 ft.
Width
2 ft.
Thickness
1"
Length (Straight Wireway)
12 ft
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Application
Suitable For Dry Environments
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Brake Fluid Resistant
No
Weight
24 lb
Oil Resistant
No
Antimicrobial
No
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Type
Anti-Fatigue Matting
Backing Material
Urethane Foam
Description
Antifatigue Runner, Width 2 ft, Thickness 1 in, Mat Shape Rectangle, Length 12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.