Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # U26661.016.0050
Zoro # G0926852
product price:Â $2.99
/pk 100, $0.03/eaKey Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1/2 in
Drive Size
#2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U26661.016.0050
Zoro #
G0926852
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
1/2 in
Drive Size
#2
Head Dia.
0.322 in to 0.306 in
Head Height
0.118 in
Maximum Head Width
5/16 in
Maximum Head Height
1/8 in
Head Width
0.312 in
Thread Size
#8
Details
System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Meets/Exceeds
ASME B18.6.3-2010
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.312 in, Head Height 0.118 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.