Antifatigue Mat, 7 ft. L x 2 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black
Mfr # 497
Zoro # G0926928
product price:Â $85.89
/ea
Free Shipping & Returns
Key Features
Thickness
1"
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
497
Zoro #
G0926928
UPC #
715411656851
Country of Origin
United States
Dimensions
Length
7 ft.
Width
2 ft.
Thickness
1"
Length (Straight Wireway)
7 ft
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Application
Suitable For Dry Environments
Antimicrobial
No
Antifatigue
Yes
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Brake Fluid Resistant
No
Weight
14 lb
Type
Anti-Fatigue Matting
Backing Material
Urethane Foam
Description
Antifatigue Mat, Width 2 ft, Thickness 1 in, Length 7 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.