Carhartt Flame Resistant Bomber Jacket, Brown, Cotton Duck, 3XL (Discontinued)
- Mfr # FRJ195BRNREG3XL
- Zoro # G0927613
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRJ195BRNREG3XL
Zoro #
G0927613
UPC #
035481620034
Country of Origin
Unknown
Dimensions
Size
3XL
Length
29 3/4 in
Details
Item
Flame-Resistant Bomber Jacket
Color
Brown
Fabric Weight
13 oz
Standards
NFPA 70E
ATPV Rating
54.3 cal/cm2
Closure Type
Zipper, Hook-and-Loop
Lining Material
6.5 oz Quilt
Number of Inside Pockets
2
Number of Outside Pockets
2
Material
100% Cotton FR Duck
Description
ATPV Rating 54.3 cal/cm2, Color Brown, Fabric Weight 13 oz, Closure Type Zipper, Hook-and-Loop, Flame-Resistant Bomber Jacket, Length 29 3/4 in, Lining Material 6.5 oz Quilt, Number of Inside Pockets 2, Number of Outside Pockets 2, Size 3XL, Standards NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.