This item is Discontinued.

E.R. Wagner Rigid Plate Caster, 240 lb, 5 In Dia 1F2305004000197R

Rigid Plate Caster, 240 lb, 5 In Dia (Discontinued)

  • Mfr # 1F2305004000197R
  • Zoro # G0928094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F2305004000197R
Zoro #
G0928094
UPC #
-
Country of Origin
Unknown

Dimensions

Wheel Dia.
5 in
Wheel Width
1 3/8 in
Overall Height
6-1/16"
Mounting Plate Size
3 1/8 in x 4 1/8 in
Mounting Bolt Dia.
5/16 in
Caster Plate Size
3-1/8" x 4-1/8"
Plate Size
3-1/8" x 4-1/8"
Plate Thickness
0.149"
Caster Plate Thickness
9/64"

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Caster Load Rating Range
Light-Duty
Caster Product Group
Rigid Caster
Load Rating
240 lb
Caster Wheel/Tread Material
Rubber
Wheel/Tread Material
Rubber
Inside Bolt Hole Spacing
1 3/4 in x 3 in
Outside Bolt Hole Spacing
2 3/8 in x 3 3/8 in
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Rubber
Core Color
Black
Application
Institutional Casters
Standards
NSF Listed
Caster Wheel Bearings
Delrin
Replacement Wheel
Mfr. No. 1G003124494R
Caster Core Material
Rubber
Wheel Color
Black
Durometer
80 Shore A
Frame Material
Steel
Load Rating Range
Light

Description

Rigid, Plate Caster, Load Rating 240 lb, Wheel Dia. 5 in, Wheel Width 1 3/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.