This item is Discontinued.

Eternabond Window Sealant Tape, 6 In x50 Ft, 20 Mil WS-6-20-50R

Window Sealant Tape, 6 In x50 Ft, 20 Mil (Discontinued)

  • Mfr # WS-6-20-50R
  • Zoro # G0928277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-6-20-50R
Zoro #
G0928277
UPC #
891991000816
Country of Origin
Unknown

Dimensions

Size
6 in x 50 ft, 20 mil. Thick

Details

Color
Gray
Coverage (Square-Ft.)
25
Type
Window Sealant Tape
Adheres To
All Materials Except Silicone
For Use With
For Use With Windows, Doors And Traps
Item
Window Sealant Tape
Application
Fuses To Virtually All Construction Metals, Wood, Vinyl, Osb, Metal, Aluminum, Brick, Concrete, Even Glass, Can Be Used In Cold Temperatures, Does Not Shrink And Fall Off Over Time, Flexes In All Conditions
Functional Cure
1 Hour
Rolls per Package
1
Characteristics
Can Be Conformed To Virtually Any Shape Without Springing Back, Not UV Stable And Will Accept All Types Of Coatings,.Never Dries Or Hardens

Description

Window Sealant Tape, Color Gray, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.