Delta(TM) Full Body Harness, Universal (S/M/L/XL), 420 lb., Mating Chest/ Tongue Leg Straps

  • Mfr # 1106201

  • Zoro # G0928374


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal (S/M/L/XL)
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106201
Zoro #
G0928374
UPC #
00840779008551
Country of Origin
United States

Dimensions

Color and Size
High Visibility Orange - Universal

Details

Item
Full Body Harness
Harness Sizing
Universal (S/M/L/XL)
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Hardware Material
Steel
Back D-Ring
Yes
Tensile Strength
6000 lb.
Front D-Ring
No
Stretchable
Yes
Shoulder Strap Buckles
None
Subpelvic Strap
Yes
Side D-Rings
No
Features
High Visibility Web, No-Tangle Design
Harness D-Ring Material
Steel
Torso Adjustment
Mating
With Belt
No
Harness Color
Orange
RFID Equipped
Yes
Padding Location
No Padding
Webbing Coating
Uncoated
Safety Features
High-Visibility Vest
Industry
General Industry
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.1

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI Z359.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.