Toilet Seat Cover Dispenser, Gray

  • Mfr # 2VEX9

  • Zoro # G0928882


product price:  $15.39
/ea

Key Features

Fold Type
1/2 Fold
Capacity
500
Dispenser Material
Plastic
Dispenser Color
Gray
Product Series
Tough Guy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2VEX9
Zoro #
G0928882
UPC #
190735696989
Country of Origin
China

Dimensions

Dispenser Width
16 3/8 in
Dispenser Height
11 1/2 in
Dispenser Depth
2 3/8 in
Width
16-1/4"
Height
11-1/2"
Depth
2-1/2"

Details

Item
Toilet Seat Cover Dispenser
Fold Type
1/2 Fold
Capacity
500
Dispenser Material
Plastic
Dispenser Color
Gray
Product Series
Tough Guy
Compatible Mfg. Model Number
2VEX6
Dispenser Capacity
(500) Seat Covers
For Use With
2VEX6
Dispenser Type
Toilet Seat Cover Dispenser
Series
Tough Guy
Material
Plastic
Color
Gray
Includes
Screw Pack
ADA Compliance
No
Finish
Polished
Dispenser Mounting
Wall
Dispenser Product Grouping
Toilet Seat Cover Dispenser

Description

Toilet Seat Cover Dispenser, Fold Type 1/2 Fold, (500) Seat Covers, Gray, Plastic, Dispenser Height 11 1/2 in, Dispenser Width 16 3/8 in, Dispenser Depth 2 3/8 in, Product Series No Series, Finish Polished, Dispenser Mounting Wall, ADA Compliance No, Compatible Grainger Part Number 2VEX6, Toilet Seat Cover Dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.