This item is Discontinued.

B/A Products Co Slip Hook, G100, Eye, 15000 lb. X-044/S-13

Slip Hook, G100, Eye, 15000 lb. (Discontinued)

  • Mfr # X-044/S-13
  • Zoro # G0928995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X-044/S-13
Zoro #
G0928995
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Trade Size
1/2 in

Details

Item
Slip Hook
Material
Alloy Steel
Grade
100
Hook Attachment Type
Eye
Working Load Limit
15,000 lb
Includes
Latch
Color
Red
Finish
Powder Coated
Attachment Type
Eye

Description

Slip Hook, Working Load Limit 15,000 lb, Grade 100, Material Alloy Steel, Attachment Type Eye, Finish Powder Coated, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.