Drill/Countersink Bit, 82 Deg, No 6, HSS, TiN

  • Mfr # 906-000-147

  • Zoro # G0929381


product price:  $37.59
/ea

Key Features

Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
82 Degrees
Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
906-000-147
Zoro #
G0929381
UPC #
-
Country of Origin
United States

Dimensions

Size
#6
Overall Length
3 in
Drill Size
#6
Body Dia.
1/2 in
Drill Point Dia.
7/32 in
Trade Size
Standard
Size- Decimal
#8 (0.1990)
Dimension Type
Wire
Point Dia.
7/32"
Size - Decimal
#6 - 0.2040

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
82 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Tin
Finish - Machining
TiN
Measurement System
Wire
Flute Type
Spiral
Included Angle
82 Degrees
Number of Flutes
2

Description

Center Drill, Plain, High Speed Steel, 82 Degrees , #6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.