Rod, 4140, 2 In Dia x 6 Ft L, BHN 241

  • Mfr # 2HKU8

  • Zoro # G0929415


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-6 in
Temper
O
Standards
AISI 4140, ASTM A108, ASTM A29, UNS G41400
Alloy Type
4140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2HKU8
Zoro #
G0929415
UPC #
-
Country of Origin
Mexico

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter Tolerance
+0.000/-0.006 in
Diameter
2 in
Outside Diameter
2 in
Outside Diameter Tolerance
0 in/-0.006 in
Overall Length
6 ft

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Standards
AISI 4140, ASTM A108, ASTM A29, UNS G41400
Alloy Type
4140
Type
General Purpose
Typical Hardness
241 Max
Hardness Scale
BHN
Finish
Unpolished
Shape
Rod
Fabrication
Cold Rolled
Mechanical Finish
Mill
Machinability
Not Rated
Material Grade
4140
Brinell Hardness
241 BHN
Tensile Strength
Not Rated
Yield Strength
Not Rated
Application
General Purpose
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Rockwell Hardness
Not Rated
Appearance
Unpolished
Tolerance Rating
Standard
System of Measurement
Inch
Galvanized
Not Galvanized

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 2 in, Outside Diameter Tolerance 0 in/-0.006 in, Yield Strength Not Rated, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 241 BHN, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No Certificates Included, Standards AISI 4140, ASTM A108, ASTM A29, UNS G41400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.