
Extended Prong Cotter Pin, 3/16 in Dia, 3-1/2 in L, Brass, 25 PK
Mfr # 3DZL9
Zoro # G0929521
product price:Â $36.69
/pk 25, $1.47/eaKey Features
Pin Type
Extended Prong
System of Measurement
Inch
Material
Brass
Material Grade/Class
Ungraded
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3DZL9
Zoro #
G0929521
UPC #
848790056476
Country of Origin
United States
Dimensions
Pin Diameter
3/16 in
Shank Length
3-1/2 in
Length
3-1/2 in
Usable Length
3-1/2 in
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Material
Brass
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ANSI/ASME B 18.8.1
Manufacturer Location
Made in USA*
Standards
REACH Compliant, RoHS Compliant
Description
Cotter Pin,0.187 in dia,3.6 in L,PK25, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Brass, Material Grade/Class Ungraded, Finish Plain, Usable Length 3 1/2 in, Product Type Cotter Pin, Shank Length 3 19/32 in, Manufacturer Location Made in USA*, Standards REACH Compliant, RoHS Compliant, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.