This item is Discontinued.

Megger Battery Operated Megohmmeter, 1000VDC MIT310A-EN

Battery Operated Megohmmeter, 1000VDC (Discontinued)

  • Mfr # MIT310A-EN
  • Zoro # G0930194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIT310A-EN
Zoro #
G0930194
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Battery Operated Megohmmeter
Output Test Voltage
250/500/1000V DC
Insulation Resistance Range
0 to 1000 megohm
Accuracy
+/-3% +/-2 Digits
Live Circuit Detection
0 to 600V AC/DC
Resistance Range
100 ohm
Display
Analog
Features
Built In Cover, Live Circuit Protection, IP54 Weatherproof
Power Source
(8) AA Batteries
Auto Power Off
Yes
Safety Rating
CAT III 600V, CAT IV 300V
Includes
Black/Red Test Lead Set with Crocodile Clips, Test Lead Case, Batteries, and Instructions
Auto Ranging
Yes

Description

Battery Operated Megohmmeter, Includes Black/Red Test Lead Set with Crocodile Clips, Test Lead Case, Batteries, and Instructions, Power Source (8) AA Batteries, Auto Power Off Yes, Auto Ranging Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.