Brown Garolite Sheet Stock 24" L x 12" W x 1.000" Thick

  • Mfr # BULK-CS-GLE-36

  • Zoro # G0931007


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Garolite
Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GLE-36
Zoro #
G0931007
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.250 in
Thickness
1 in
Length
24"
Width
12"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L
Overall Length
24 in
Overall Width
12 in

Details

Item
Sheet Stock
Plastic Material
Garolite
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
Plastic Grouping
Sheet Stock
Tensile Strength
9,000 psi
Standards
MIL-I-24768/13 FBE, NEMA
Material Type
NEMA Grade LE
Impact Strength
1.3 ft-lb/in
Operating Temp. Range
-45 Degrees to 265 Degrees F
Plastic Properties
Electrical Applications, Wear Material
Material Color Family
Brown
Thickness Tolerance
+0.10 in/-0.10 in
Grade
LE
Material
Fiberglass Epoxy Laminate
Impact Strength Rating
Poor
Machinability
Excellent
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption Rating
Poor
UV Resistant
No
Plastic Hardness
Rockwell M105
Shape
Sheet
Minimum Temperature
-45 Degrees F
Temperature Range
-45 Degrees to 265 Degrees F
Water Absorption
1.3 %
Wear Factor
Fair
Maximum Temperature
265 Degrees F
Plastic Hardness Rating
Extra Hard
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+/-10%
Friction Rating
Not Rated
Hardness Rating
Extra Hard
Hardness
Rockwell M105
Density
0.048 lb/cu in
Clarity
Opaque
Grouping
Sheet Stock

Description

LE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1 in, Overall Length 24 in, Overall Width 12 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.3 ft-lb/in, Standards MIL-I-24768/13 FBE, NEMA, Friction Rating Not Rated, Grade LE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.