Ducting Hose, 3 In. ID, 25 ft. L, Rubber

  • Mfr # 2101-0300-1525

  • Zoro # G0931996


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
14 psi
Hose Color
Black, Grey
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101-0300-1525
Zoro #
G0931996
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
3 in
Hose Length
25 ft
Inside Dia.
3"
Ducting Hose Bend Radius
5.0"
Ducting Hose Length
25 ft.
Length
25 ft.
Bend Radius - Ducting Hose
5.0"
Length - Ducting Hose
25 ft.
Inside Dia. - Ducting Hose
3"
Bend Radius
5 in
Ducting Hose Inside Dia.
3"

Details

Max. Working Pressure @ 70 F
14 psi
Hose Color
Black, Grey
Temp. Range
-60 Degrees to 275 Degrees F
Color
Black/Gray
Max. Pressure
14 psi
Vacuum Rating - Ducting Hose
19.00" Hg
Operating Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating
19.00 in Hg
Max. Pressure - Ducting Hose
14 psi
Material - Ducting Hose
Thermoplastic Rubber
Reinforcement
Polypropylene
Ducting Hose Material
Thermoplastic Rubber
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Color
Black/Gray
Material
Thermoplastic Rubber
Number of Plies
1
Ducting Hose Type
Industrial Ducting Hose
Item
Industrial Ducting Hose
Color - Ducting Hose
Black/Gray
Ducting Hose Vacuum Rating
19.00" Hg
Ducting Hose Max. Pressure
14 psi
Hose Reinforcement Material
Not Reinforced
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
TPE
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Grey, Vacuum Rating 19.00 in Hg, Max. Working Pressure @ 70 F 14 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.