WESTWARD 1/2 in Drive Impact Socket Deep Socket, Black Oxide, 26 mm

  • Mfr # 4LXL1

  • Zoro # G0932723


product price:  $9.29
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 35/64 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LXL1
Zoro #
G0932723
UPC #
190735851913
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Size
26mm
Overall Length
3 35/64 in
Socket Depth
Deep
Socket Length
3 35/64 in
Socket Size
26 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Impact Rated
Yes
Category Type
Impact Socket
Standards
ASME B107.110
Material
Chrome Molybdenum Alloy Steel
Output Type
6 pt
Measurement Type
Metric
Drive Type
Impact
Locking
No
Tether Ready
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Insulated
No
Non-Magnetic
No
Non-Sparking
No
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Bolt Clearance
25 mm
Product Type
Impact Socket

Description

Impact Socket, Socket Size 26 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 25 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.