This item is Discontinued.

Schneider Electric Plug-In Relay, 12VDC Coil Volts, Square, 5 Pin, SPDT 781XAXM4L-12D

Plug-In Relay, 12VDC Coil Volts, Square, 5 Pin, SPDT (Discontinued)

  • Mfr # 781XAXM4L-12D
  • Zoro # G0933992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
781XAXM4L-12D
Zoro #
G0933992
UPC #
-
Country of Origin
Unknown

Dimensions

Body Height - Relay
1.60 in
Body Width - Relay
0.53 in
Body Depth - Relay
1.10 in

Details

Item
Plug-In Relay
Coil Volts
12V DC
AC Contact Rating - Relay
20A @ 277V
DC Contact Rating - Relay
20A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Power Consumption - Relay
0.9W
Contact Material
Silver Alloy
Features
Removable ID Tag
Standards
UL Listed, CSA Certified, CE Marked
Base Type
Square
Contact Form
SPDT
HP @ 120V
1/2
Contact Rating
20A @ 277VAC/28VDC
Status Indicator
LED and Mechanical Flag
Socket Code
L
Pins
5
HP @ 240V
1
Push To Test
Lockable
Socket
Mfr. No. 70-781D5-1A
Response Time
20 msec
Weight
0.05

Description

Plug-In Relay, Contact Form SPDT, Status Indicator LED and Mechanical Flag, Contact Material Silver Alloy, Features Removable ID Tag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.