Ok Industries
30 AWG Wire Wrapping Wire 50 ft. BL
Mfr # R-30B-0050
Zoro # G0934227
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 50 ft
- Jacket Color Blue
- Jacket Material Kynar(R)
- Nominal Outside Dia. 0.02 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 8mm, PNP, NO (E2F-X1R5F1)
- RACO Connector, Emt Compr, Insul, 3", Steel (2962)
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx5.5 in. W (AVK44)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V (GFP5305)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK (R26BLK-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL (R30Y-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (R24BLK-0100)
- CAROL 10 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03710.35.10)
- Ok Industries Electrical Wire & Cable