This item is Discontinued.

Optex 200ft Wireless Photo Beam AX-200TFR-ES

200ft Wireless Photo Beam (Discontinued)

  • Mfr # AX-200TFR-ES
  • Zoro # G0936266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX-200TFR-ES
Zoro #
G0936266
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
6-1/3"
Width
3-1/2"
Height
8-1/2"

Details

Item
Photoelectric Motion Detector
Outdoor Detection Range
200 ft
Indoor Detection Range
400 ft
Alarm Output
Form C
Color
Black
Mounting
Indoor/Outdoor, Wall/Pole/Tower
Operating Temp.
-4 to 140 F
Beam Blocking Ratio
99%
IP Rating
55
Current Consumption
810uA
Type
Battery Operated
Input Power
3.6V Batteries (Included)
Includes
Batteries, Pole Mounting Brackets
Lightning Protection
Lightning Surge Protection

Description

200ft Wireless Photo Beam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.