This item is Discontinued.

Stanley Engineered Fastening Cordless Rivet Tool Kit, 14.4V MCS5800L

Cordless Rivet Tool Kit, 14.4V (Discontinued)

  • Mfr # MCS5800L
  • Zoro # G0936433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCS5800L
Zoro #
G0936433
UPC #
-
Country of Origin
Germany

Dimensions

Blind Rivet Dia.
3/32", 1/8", 5/32", 3/16"
Stroke Length
25/32"
Height
11.8"
Length
10-7/16"

Details

Item
Cordless Rivet Tool Kit
Battery Included / Bare Tool
Battery Included
Pulling Force
1900 lb.
Tool Weight
4.85 lb.
Includes
(4) Nosepieces and Wrench, Battery Charger and Steel Carrying Case, Li Ion Battery
Construction
Molded Plastic

Description

Cordless Rivet Tool Kit, Pulling Force 1900 lb, Stroke Length 25/32 in, Tool Weight 4.85 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.