Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nelson Automatic Shutoff Water Timer 1HLW7

Automatic Shutoff Water Timer (Discontinued)

  • Mfr # 1HLW7
  • Zoro # G0936634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1HLW7
Zoro #
G0936634
UPC #
077855806118
Country of Origin
China

Dimensions

Width
2-5/8"
Depth
4-1/4"
Height
4-1/8"
Manufacturers Warranty Length
1 yr.

Details

Item
Automatic Shutoff Water Timer
Max. No. Zones
1
Manual Override
On/Off
Max. Time Cycle
120 min.
Power Source
Mechanical
Enclosure Type
Outdoor
Max. Pressure
100 psi.
Coupling
3/4" GHT
Features
Manual On, Timed Off
Max. Time Setting
180 min.
Display Type
None
Min. Time Setting
0 min.

Description

Automatic Shutoff Water Timer, Display Type None, Enclosure Type Outdoor, Power Source Mechanical, Depth 4-1/4 In., Features Manual On, Timed Off, Width 2-5/8 In., Coupling 3/4 In. GHT, Manual Override On/Off, Height 4-1/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.