Interlocking Antifatigue Mat Tile, Rubber, 3 ft W x 3 ft L, 5/8 in Thick

  • Mfr # 570

  • Zoro # G0938341


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
3 ft
Overall Width
3 ft
Material
Rubber
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570
Zoro #
G0938341
UPC #
715411587384
Country of Origin
Sri Lanka

Dimensions

Overall Length
3 ft
Overall Width
3 ft
Thickness
5/8 in
Length
3 ft.
Mat Thickness
5/8 in
Mat Length
3 ft
Width
3 ft
Mat Width
3 ft

Details

Item
Interlocking Antifatigue Mat Tile
Color
Black
Material
Rubber
Surface Design
Smooth
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
Yes
Backing Material
Rubber
Standards
ASTM F1677, FMVSS 302, Federal Standard 191
Antifatigue Material
Yes
Brake Fluid Resistant
Yes
Mat Shape
Square
Antifatigue
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Mat Electrical Resistance
Electrical Properties Not Tested
Edges
(2) Straight, (2) Interlocking
Matting Series Compatibility
24/Seven(R)
Interlocking Mat Edges
(2) Interlocking, (2) Straight
Antimicrobial
No
Mat Section
Corner Edge
Fire Resistant/Fire Retardant
Fire Resistant
Oil Resistant
Yes
Welding Safe
No
Autoclavable
No
Edge Style
Straight
Washdown Safe
Yes
Edge Gender
Male/Female Adjacent Sides
Series
24/Seven(R)
MVSS 302 Rating
A Rating
Resistance Properties
Chemical-Resistant
X-Ray Detectable
No
NSF/ANSI 52
No
Metal Detectable
No
Non-Interlocking Edge Style
Straight
Interlocking Side Configuration
All Sides
Anti-Slip Backing
Yes
USDA Certified
No
Backing Characteristics
Studded
Other Standards
ASTM F1677, Federal Standard 191, MVSS 302
NFSI High Traction Certified
No
Number of Tiles
1
Connection Style
Peg and Hole
Number of Interlocking Sides
4
DOC FF1-70 Rating
Yes
Thermally Insulating
No
Flame Resistant/Fire Retardant
Flame Resistant
Surface Material
Rubber
Mat Color
Black

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 5/8 in, Surface Texture Smooth, Surface Material Rubber, Series 24/Seven(R), Surface Design Smooth, Number of Interlocking Sides 4, Resistance Properties Chemical-Resistant, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight, MVSS 302 Rating A Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.