Steel Strapping Tensioner, Feed Wheel

  • Mfr # 020500

  • Zoro # G0939723


product price:  $1,504.99
/ea
Free Shipping & Returns

Key Features

Application
Use with at Least 6" Flat Working Surface On Which to Set The tool
For Use With
Steel
For Strapping Width
3/4" to 1-1/4"
For Strapping Thickness
Up to 0.035"
Weight
7 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
020500
Zoro #
G0939723
UPC #
-
Country of Origin
India

Dimensions

For Strapping Width
3/4" to 1-1/4"
For Strapping Thickness
Up to 0.035"
Fits Strap Width
3/4 in to 1 1/4 in
Max. Strapping Width
1 1/4 in
Min. Strapping Width
3/4 in

Details

Item
Strapping Tensioner
Application
Use with at Least 6" Flat Working Surface On Which to Set The tool
For Use With
Steel
Weight
7 lb.
Style
Feed Wheel
Material
Steel
Tool Weight
7 lb
Fits Strap Tensile
.031
Compatible Strapping
Steel Strapping
Tool Power Source
Manual
Color
Black
Seal Surface Type
Flat
Tool Style
Feedwheel
Tool Strength
Heavy Duty

Description

Strapping Tensioner, Tool Power Source Manual, Tool Strength Heavy Duty, Fits Strap Width 3/4 in to 1 1/4 in, Fits Strap Tensile .031, Tool Weight 7 lb, Tool Style Feedwheel, Min. Strapping Width 3/4 in, Max. Strapping Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.