Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408146
Zoro #
G0940134
UPC #
-
Country of Origin
China
Dimensions
Max Overall Bulb Length
4-19/32"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
4-19/32"
Light Bulb Dia.
3-19/32"
Bulb Dia.
3.6 in
Overall Length
4.6 in
Description
Endura LED Lamp, Dimmable, Lamp Shape PAR30L, Base Type Medium Screw, 610 Lumens, Voltage 120, 11 Watts, Color Temp. 4100K, Average Life 45,000 hr., Color Cool, CRI 67, Overall Length 4.6 In., Lamp Designation 11PAR30L/END/F20 4200 DIM 6/1, Bulb Dia. 3.6 In., Beam Angle 20 Degrees , Type Reflector, Energy Star Compliant No, Trade Number 11PAR30L/END/F20 4200 DIM 6/1, Footnotes LED, Dimmable, Replaces 60W PAR30L, Special Features Dimmable, Green Certification or Other Recognition RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.