Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-off Utility Blade, 18mm W, PK10

  • Mfr # 2ZRL7

  • Zoro # G0940301


product price: $3.59
/pk 10, $0.36/ea

Key Features

Material
Carbon Steel
Length
3 7/8 in
Width
18 mm
Number of Blades Included
10
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZRL7
Zoro #
G0940301
UPC #
190735804476
Country of Origin
China

Dimensions

Length
3 7/8 in
Width
18 mm
Thickness
0.02 in
Blade Width
3/4 in
Blade Length
4 1/4 in
Blade Thickness
0.02 in

Details

Item
Snap-Off Blade
Material
Carbon Steel
Number of Blades Included
10
Blade Material
Steel
Fits Utility Knives Stock No.
5LC34, 5LC43, 5LC45
Mount Type
(1) Hole
Blade Dispenser Included
No
Number of Segments
8
Blade Edge
Straight
Features
Heat Treated Blades
Number of Cutting Edges
1
Blade Tip
Standard
For Cutting Leather
No
For Cutting Rubber
No
For Cutting Fabric
No
Material Application
Paper
For Cutting Cardboard
Yes
Blade Edge Type
Snap-Off
For Use With
Paper
For Cutting Plastic
No
For Cutting Paper
Yes
For Cutting Cork
No
Includes Blade Dispenser
No

Description

When you need to make a precise cut, the Westward 2ZRL7 Snap-Off Utility Blade is your best bet. It's also great for cutting thin materials such as sheet metal and carpeting. The snap-off blade has an 18mm width and 0.02 in. thickness. It can be snapped off into segments of 8 each, which measure 3 7/8 in. long when put together with the straight wireway that measures 3 7/8 in.. This carbon steel utility knife blade fits utility knives with stock numbers 5LC34, 5LC43 and 5LC45. Designed to be tough, this snap-off blade is made from high quality carbon steel material that makes it both durable and reliable for its intended use. If you're looking for a strong yet lightweight utility knife blade that will help ensure clean cuts every time, then the Westward 2ZRL7 Snap-Off Utility Blade is definitely what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.