Combination Wrench, Metric, 21mm Size

  • Mfr # J1221MASD

  • Zoro # G0940694


product price:  $34.99
/ea

Key Features

Overall Length
11 3/4 in
Material
Alloy Steel
Finish
Satin
Head Size
21 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1221MASD
Zoro #
G0940694
UPC #
662679073251
Country of Origin
United States

Dimensions

Overall Length
11 3/4 in
Head Size
21 mm
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Corrosion Resistance and Easy to Clean surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
Reversing
No
Wrench Product Grouping
Wrenches
Insulated
No
Anti-Slip Design
Yes
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Head Movement
Fixed
Standards
ASME B107.100
Corrosion Resistant
Yes
Nonsparking
No
Measurement Type
Metric
Weight
0.5 lb
Handle Type
One Piece
Tether Style
Tether Capable
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Box End Type
12-Point Box End
Opening Type
Hex
Ratcheting
No
Non-Magnetic
No

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Metric sizes 9mm and smaller and sizes 36mm and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.