Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8204040041
Zoro #
G0941166
UPC #
094902219745
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
5 yr On Refrigeration System and 1 yr Electrical Components and Water System
Depth
14-1/4
Details
Mounting Type
Wall
Indoor / Outdoor
Indoor
ADA Compliant
No
Voltage
115
Color
Platinum
Refrigerant
134A (CFC Free)
Full Load Amps
4.0
Compressor HP
1/10
Operation
Push Button
Standards
ANSI/NSF61, Section 9
Inlet
3/8 in Outer Diameter Tubing
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Drain Connection
1 1/4 in
Water Temp.
50
Item
Water Cooler
Description
Water Cooler, ADA Compliant No, Mounting Location Indoor, Standards ANSI/NSF61, Section 9
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.