This item is Discontinued.

Myers Tire Rpr Pulling W, 7 In, 1/8 In, Rbr, Pk 10 14526

Tire Rpr Pulling W, 7 In, 1/8 In, Rbr, Pk 10 (Discontinued)

  • Mfr # 14526
  • Zoro # G0941306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14526
Zoro #
G0941306
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7 in
Width
1/8 in

Details

Used For
Dual Cure Plug Stems, Automotive and Light-Duty Truck Tires
Material
Rubber
Item
Tire Repair Pulling Wire

Description

Tire Repair Pulling Wire, Material Rubber, Color -, Includes -, Features -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.