This item is Discontinued.

Blackhawk By Proto Combination Wrench, 15/16 In., SAE, 12 Pt. BW-1168

Combination Wrench, 15/16 In., SAE, 12 Pt. (Discontinued)

  • Mfr # BW-1168
  • Zoro # G0941342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BW-1168
Zoro #
G0941342
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12-11/16"

Details

Finish
Satin
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Satin, Overall Length 12 11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.