Ducting Hose, 2-1/2 In x 25 ft., Fabric

  • Mfr # 1110-0250-0002

  • Zoro # G0942015


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
27 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1110-0250-0002
Zoro #
G0942015
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Inside Dia. - Ducting Hose
2-1/2"
Ducting Hose Inside Dia.
2-1/2"
Length - Ducting Hose
25 ft.
Ducting Hose Length
25 ft.
Length
25 ft.
Bend Radius
2.3 in
Ducting Hose Bend Radius
2.3"
Bend Radius - Ducting Hose
2.3"
Inside Dia.
2-1/2"

Details

Max. Working Pressure @ 70 F
27 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Standards
UL-94V-0
Number of Plies
2
Max. Pressure - Ducting Hose
32 psi
Vacuum Rating - Ducting Hose
28.00" Hg
Type - Ducting Hose
Industrial Ducting Hose
Max. Pressure
32 psi
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Color
Black
Color - Ducting Hose
Black
Color
Black
Vacuum Rating
28.00 in Hg
Operating Temp. Range
-40 Degrees to 250 Degrees F
Material
Neoprene-Coated Polyester Fabric
Application
Dust, Chips, Air
Ducting Hose Max. Pressure
32 psi
Material - Ducting Hose
Neoprene Coated Polyester Fabric
Ducting Hose Material
Neoprene Coated Polyester Fabric
Ducting Hose Vacuum Rating
28.00" Hg
Max. Flow
560 cfm
Item
Industrial Ducting Hose
Hose Tube Material
Neoprene
Duct Hose Type
Duct Hose for Dust
Hose Reinforcement Material
Fiber
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 27 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 2.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.