Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz F1038

Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (Discontinued)

  • Mfr # F1038
  • Zoro # G0943187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1038
Zoro #
G0943187
UPC #
786674019677
Country of Origin
Mexico

Dimensions

Shaft Length
6 in
Length Less Shaft
5 3/4 in
Lead Length
27 in
Overall Length
11 3/4 in
Shaft Dia.
1/2 in
Stud Size
8-32 x 1 5/8 in
Body Dia.
5 5/8 in

Details

Phase
1
HP
1/3
RPM Range
0-1000
No. of Speeds
1
Voltage
208-230
Frame
48Y
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
115/208-230, 208-230, 208-240
Motor Bearings
Ball
Item
Condenser Fan Motor
Standards
UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
Features
Energy Efficient, Auto Protector, Extended Through Bolts
Stud Quantity
4
Motor Thermal Protection
Auto
Motor Mounting Position
Vertical Shaft Up
Max. Ambient Temp.
60 Degrees C
Hz
60
Full Load Amps
1.7-1.9
Ins. Class
B
Capacitor Required
2MDV6
Motor Service Factor
1.00
Nameplate RPM
825
Duty
Continuous Air-Over
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Mounting
Stud

Description

Condenser Fan Motor, Phase 1, 1/3 HP, No. of Speeds 1, Voltage 208-230, 48Y Frame, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 1/2 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 825, HVAC/R, Condenser Fan, 60, Full Load Amps 1.7-1.9, Ins. Class B, Motor Service Factor 1.00, Motor Bearings Ball, Overall Length 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.