Antique Brass Dummy Lever Lockset, Accent, Right Hand

  • Mfr # F170 ACC 609 RH

  • Zoro # G0943597


product price:  $25.29
/ea

Key Features

Grade
2
Finish
Antique Brass
Series
F
Fire Rated
3 hr.
For Use With
Residential/Light Commercial Applications
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F170 ACC 609 RH
Zoro #
G0943597
UPC #
043156988259
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in

Details

Item
Door Lockset
Grade
2
Finish
Antique Brass
Series
F
Fire Rated
3 hr.
For Use With
Residential/Light Commercial Applications
Keyway Type
None
Electrical/Mechanical
Mechanical
Backset
2-3/8 in or 2-3/4 in
Number of Keys
0
Lockset Finish
Antique Brass
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
ADA Compliant
Yes
Includes
Latch, Strike
Location Type
Commercial, Residential
Lockset Handle Type
Lever
Handle Material
Brass
Ligature Resistant
No
Key Type
Not Keyed
Lockset Performance Strength
Light Duty
Style
F Accent
Lockset Function
Dummy
Mortise / Cylindrical
Cylindrical
Features
Right Hand
Strike Type
Full Lip, Round Corner
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-5/8 in x 2-1/4 in
Lockset Grade
2
Number of Pins
0
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Includes Core
Core Not Included
Knob/Handle Material
Brass
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Performance Grade
3
Lockset Style
Accent
Hand Orientation
Right-Handed
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.