This item is Discontinued.

Accuride Drawer Slide, Side Mount, Steel, PK2 SS0330-20P

Drawer Slide, Side Mount, Steel, PK2 (Discontinued)

  • Mfr # SS0330-20P
  • Zoro # G0943661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS0330-20P
Zoro #
G0943661
UPC #
-
Country of Origin
Germany

Dimensions

Width
1/2"

Details

Item
Drawer Slide
Closure Type
Conventional
Mounting Type
Side or Hard
Glide Mechanism
Friction
Finish
zinc plated
Extension Type
Full
Disconnect Method
Non Disconnect
Side Mount Load Cap. per Pair
143 lb.
Material
Stainless Steel
Load Capacity
143 lb.
Hardware
Not included

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side or Hard, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Side Mount Load Cap. per Pair 143 lb, Load Capacity 143 lb, Material Stainless Steel, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.