Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1123
Zoro #
G0944501
UPC #
-
Country of Origin
United States
Dimensions
Screw Width
4-3/8
Screw Size
5/8-18
Details
Item
Bearing Pulling Attachment
Application
Use on Jobs where Space does not Permit Use of Puller Jaws Directly Behind Part to be Removed
Min. Spread (In.)
1/2
For Use With
Mfr. No. 1035, 1036, 1038, 927, 1037
Max. Spread (In.)
4.625
Use w/Jaw or Push Puller No.
4CR47, 1A800, 1A803, 1A805, 4CR48
Function
Knife Like Edges Secure a Gripping Surface, Manual Jaw Pullers, Jaws Grip Attachments Outer Edge, Push Puller, Puller Legs are Threaded into Attachments 2 Tapped Holes
Description
Bearing Pulling Attachment, Application Use on Jobs where Space does not Permit Use of Puller Jaws Directly Behind Part to be Removed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.