Bright Brass Dummy Lever Lockset, Flair, Right Hand

  • Mfr # F170 FLA 605 RH

  • Zoro # G0945003


product price:  $21.59
/ea

Key Features

Grade
2
Finish
Bright Brass
Series
F
Fire Rated
3 hr.
Mortise / Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F170 FLA 605 RH
Zoro #
G0945003
UPC #
043156914951
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Grade
2
Finish
Bright Brass
Series
F
Fire Rated
3 hr.
Mortise / Cylindrical
Cylindrical
Electrical/Mechanical
Mechanical
Strike Dim.
1-5/8 in x 2-1/4 in
Features
Right Hand
Ligature Resistant
No
Number of Pins
0
Location Type
Commercial, Residential
Mortise/Cylindrical
Cylindrical
Strike Type
Full Lip, Round Corner
Lockset Function
Dummy
Lockset Performance Strength
Light Duty
Lockset Grade
2
Number of Keys
0
Style
F Flair
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Backset
2-3/8 in or 2-3/4 in
Key Type
Not Keyed
Keyway Type
None
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Includes
Latch, Strike
Lockset Finish
Bright Brass
Lockset Handle Type
Lever
Handle Material
Brass
For Use With
Residential/Light Commercial Applications
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Hand Orientation
Right-Handed
Locking/Unlocking Access - Inside
Not Lockable
Includes Core
Core Not Included
Fire Rating
3 hr
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Hardware
Hardware Included
Performance Grade
3
Lockset Style
Flair
ANSI Grade
2

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.