Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC-5.4-36S
Zoro #
G0946057
UPC #
-
Country of Origin
Unknown
Dimensions
Length (In.)
36
Dia.
5/8
Shaft Dia. (In.)
5/8
Shaft Length (In.)
36
Details
Type
Direct Drive
Max. RPM
500 to 2000
Motor Type
Rotary Vane
Propeller
6 in Diameter,3 Blade
HP
1
For Use With
Open Top Tank
Application
Well Suited for Mixing/Blending Low to Medium Viscosity Fluids and Suspending or Dissolving Low Concentrations of Solids in Water or Waterlike Liquids Including Light Oils and Syrups
Function
Air Control Valve
Recommended Use
Open Top Tank
Item
Tank Mixer
Material
316 SS
Motor
16 cfm @ 70 psi, Air Motor
Shaft Material
316 Stainless steel
Mounting Brackets
Clamp
Description
Tank Mixer, Direct Drive, - Head, - Size, Length (In.) 36, Max. RPM 500 to 2000, Shaft Dia. (In.) 5/8, Shaft Length (In.) 36, Dia. 5/8, 1 HP, Motor 16 CFM @ 70 psi, Air Motor, Rotary Vane, Clamp Mounting Brackets, 6 In. Diameter,3 Blade Propeller, - Finish, 316 Stainless steel Shaft Material, For Use With Open Top Tank, 316 SS Material, Open Top Tank, Function Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.