Tape Dispenser, 48 mm 2 in Max. Tape Width. 11 in Tape Core Dia, Clam Shell, Metal, Gray
Mfr # M75
Zoro # G0946251
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Max. Tape Width
48 mm 2 in
Construction
Metal
Color
Gray
For Use With
Self Adhesive Tapes
Power Requirements
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M75
Zoro #
G0946251
UPC #
00021200110184
Country of Origin
United States
Dimensions
Max. Tape Width
48 mm 2 in
For Maximum Tape Roll Diameter
11 in
Height
5 in
Length
4 3/4 in
Width
9 1/3 in
For Tape Core Diameter
3 in
Mounting Hole Dia.
1/4 in
For Maximum Tape Width
2 in
Details
Item
Tape Dispenser
Construction
Metal
Color
Gray
For Use With
Self Adhesive Tapes
Power Requirements
Manual
Handle Grips
Clam Shell
Material
Metal
Includes
Mounting Hardware
Holds Number of Rolls
1
Blade Material
Carbon Steel
Number of Mounting Holes
3
Description
Tape Dispenser, For Maximum Tape Width 2 in, For Tape Core Diameter 3 in, Metal, Clam Shell Handle Grips, Height 5 in, Width 9 1/3 in, Length 4 3/4 in, Blade Material Carbon Steel, Gray, For Maximum Tape Roll Diameter 11 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.