Nitro 3" Ext Buff/Polish

  • Mfr # EB3

  • Zoro # G0946908


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
HP
0.5 HP
Spindle Size
5/8 in
Pad Size
3"
Average CFM @ 15 Second Run Time
43.25 cfm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EB3
Zoro #
G0946908
UPC #
616026002265
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
5/8 in
Pad Size
3"
Min. Hose Size
3/8 in
Overall Length
11.2"
Min Hose Size
3/8"
Tool Length
11 1/4 in
Included Pad Sizes
3 in
Maximum Disc Diameter
3 in
Tool Height
1 7/8 in
Minimum Hose Size
3/8 in
Spindle Thread Size
3/8"-24
Minimum Disc Diameter
3 in
Air Inlet Size
1/4 in

Details

Item
Right Angle Extension Buffer/Polisher
Duty
Heavy
HP
0.5 HP
Average CFM @ 15 Second Run Time
43.25 cfm
CFM @ Full Load
43.25 cfm
Free Speed
2,700 rpm
Required Pressure
90 psi
Handle Material
Aluminum with Rubber Grip
Air Inlet
1/4" NPT
Exhaust
Rear
Tool Weight
2.2 lb
Throttle
Lever
Includes
Safety Lock Lever; Mfr. No. 50126 Hook Face Backup Pad
Color
Black
Standards
CE; EAC
Features
Thermoplastic Rubber Tool Grip Reduces Cold Air Transmission and Absorbs Vibration
Product Type
Air Polisher
Grip Type
Right Angle
Exhaust Location
Rear
Polishing Motion
Rotary
Horsepower
0.5 hp
Maximum Motor Speed
2,700 RPM
Abrasive Mount Type
Hook and Loop
Air Consumption
23 cfm
Speed Settings
Fixed
Air Inlet Type
NPT
Average Flow Rate
43.3 cfm

Description

Air Polisher, Product Type Air Polisher, Polishing Motion Rotary, Included Pad Sizes 3 in, Minimum Disc Diameter 3 in, Maximum Disc Diameter 3 in, Abrasive Mount Type Hook and Loop, Horsepower 0.5 hp, Duty Heavy, Grip Type Right Angle, Speed Settings Fixed, Maximum Motor Speed 2,700 RPM, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 3/8 In.-24, Exhaust Location Rear, Tool Length 11 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.